FACOM 9/16AF 1/2DR SOCKET NS.9/16A
NS.A - 1/2" impact 6-points inch-size sockets
See technical informationReferences
Facom:NS.9/16A
Rubix:1240241
EAN:3148516548214



Product details : FACOM 9/16AF 1/2DR SOCKET NS.9/16A
NS.A - 1/2" impact 6-points inch-size sockets
- For safety, use the impact sockets with the supplied collets and pins.
- For safety, use the impact sockets with the supplied collets and pins.
Technical specifications
Attributes
| Logistic Weight | 81 g |
|---|---|
| Packaged dimensions (D x W x H) | 40x30x30 mm |
| Package weight | 81 g |
| Square drive adapter | 9/16 '' |
| Diameter | 24 mm |
| Length | 38 mm |
| Diameter (inch) | 9/16 '' |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 11.22 excl. VAT
/ Each
£ 13.46 incl. VAT
- Delivery usually within ( 14 ) days
