FACOM J.1'LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 1
J.LA - 3/8" long 12-points inch-size sockets
See technical informationReferences
Facom:J.1'LA
Rubix:2003259
Manufacturer :J.1PLA
EAN:3148510284415




Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Diameter | 33.4 mm |
| Length | 63.8 mm |
Product details : FACOM J.1'LA 3/8 DRIVE L/REACH 12-PNT OGV SKT 1
J.LA - 3/8" long 12-points inch-size sockets
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
- OGV® Profile: more power and safety, protects the nut.
- Long sockets for accessing shafts or long threads.
-Presentation: Bright chrome.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 60x31x31 mm |
|---|---|
| Package weight | 171 g |
| Square drive adapter | 3/8 '' |
| Diameter | 33.4 mm |
| Length | 63.8 mm |
| Finishing | chromed |
| Weight | 185 g |
Show UNSPSC/ECL@SS
£ 21.57 excl. VAT
/ Each
£ 25.88 incl. VAT
- Delivery usually within ( 14 ) days