References
Bahco:K9806M-46
Rubix:401A6983
EAN:7314150130993


Technical specifications
| Square drive adapter | 1-1/2 (vierkant aandrijving) '' |
|---|---|
| Diameter | 46 mm |
| Length | 112 mm |
Product details : BAHCO K9806M-46 POWER SOCKET 1.1/2
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
T = depth of female hexagon
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Strengths
1-1/2" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Technical specifications
Attributes
| Logistic Weight | 2900 g |
|---|---|
| Square drive adapter | 1-1/2 (vierkant aandrijving) '' |
| Diameter | 46 mm |
| Length | 112 mm |
| Square | 38.1 mm |
| Diameter (inch) | 1-13/16 '' |
| Finishing | phosphate |
| Weight | 2820 g |
Show UNSPSC/ECL@SS
£ 376.80 excl. VAT
/ Each
£ 452.16 incl. VAT
- Delivery usually within ( 14 ) days