RB - 1/4" sockets thin-walled 12-point in inches
Square drive adapter | 7/16 '' |
---|---|
Length | 22 mm |
Logistic Weight | 16 g |
---|---|
Packaged dimensions (D x W x H) | 22x15x15 mm |
Package weight | 19 g |
Square drive adapter | 7/16 '' |
Length | 22 mm |
Number of sides | 12 |
Weight | 17 g |
Usually arrives within 14 working days