FACOM K.27HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 27MM
K. HB-3/4" 6-points metric-size sockets
See technical informationReferences
Facom:K.27HB
Rubix:1239127
EAN:3148516597298



Product details : FACOM K.27HB K-HB SOCKET B-HEX 3/4 INCH DRIVE 27MM
K. HB-3/4" 6-points metric-size sockets
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
- OGV® Profile: more power and safety, protects the nut.
-Safety lock for ratchets and accessories with piston.
-Equipped with a quick release button.
-Presentation: satin chrome.
Technical specifications
Attributes
| Logistic Weight | 253 g |
|---|---|
| Packaged dimensions (D x W x H) | 52x39x39 mm |
| Package weight | 248 g |
| Square drive adapter | 3/4 '' |
| Diameter | 36 mm |
| Length | 52.5 mm |
| Weight | 232 g |
Show UNSPSC/ECL@SS
£ 22.10 excl. VAT
/ Each
£ 26.52 incl. VAT
- Delivery usually within ( 14 ) days
