GEDORE 36MM X 1 SD BI-HEX SOCKET D21-36
Socket 12-side UD-profile D - 21 (MM)
See technical informationReferences
Gedore:D 21 36
Rubix:80036420
Manufacturer :6174900
EAN:4010886617496

Product details : GEDORE 36MM X 1 SD BI-HEX SOCKET D21-36
Socket 1" 36 mm Acc. to DIN 3124, ISO 2725-1 Square drive as per DIN 3120 - D 25, ISO 1174, with locking pin Hand-operated, knurled grip GEDORE vanadium steel 31CrV3, chrome-plated * not standardised
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 36 mm |
| Length | 25 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 44.20 excl. VAT
/ Each
£ 53.04 incl. VAT
- Delivery usually within ( 8 ) days
