References
Bahco:SB7800DM-9
Rubix:401A5968
EAN:7314150104444


Technical specifications
| Square drive adapter | 1/2 vierkant (square drive) '' |
|---|---|
| Diameter | 9 mm |
| Length | 38 mm |
Product details : BAHCO SB7800DM-9 SOCKET 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: retail packed on a plastic info card
Not suitable for machine operation
Highly polished finish
High-performance alloy steel
Less wear of the fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Standards: ISO 2725/1174 and DIN 3124/3120
SB: retail packed on a plastic info card
Strengths
1/2" Square Drive Sockets with Metric Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Square drive adapter | 1/2 vierkant (square drive) '' |
| Diameter | 9 mm |
| Length | 38 mm |
| Square | 22 mm |
| Diameter (inch) | 0.35 '' |
| Finishing | glossy |
| Weight | 60 g |
Show UNSPSC/ECL@SS
£ 7.70 excl. VAT
/ Each
£ 9.24 incl. VAT
- Delivery usually within ( 14 ) days