References
Gedore:K 37 80
Rubix:80373822
Manufacturer :6328990
EAN:4010886632895

Product details : GEDORE K37 80MM HEX IMPACT SOCKET
Impact socket 1.1/2" 80 mm Acc. to DIN 3129, ISO 2725-2 Machine-operated, suitable for all standard electric and air tools Square drive as per DIN 3121 - H 40, ISO 1174 GEDORE special steel, gun-metal finish Use KB 6470 and KB 6475 from 95 mm and up * not standardised
Technical specifications
Attributes
| Logistic Weight | 4185 g |
|---|---|
| Square drive adapter | 1 1/2 '' |
| Diameter | 80 mm |
| Length | 110 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 293.62 excl. VAT
/ Each
£ 352.34 incl. VAT
- Delivery usually within ( 22 ) days
