References
Bahco:4511-1.50-10P
Rubix:401A7283
Manufacturer :4511-1.50-10P
EAN:7314150373086
Product details : BAHCO 4511-1.50-10P HSS-E 1.50 PLAST.BOX 10P
Size range 0.5 mm to 20 mm
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and are designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long-lasting high performance when drilling in stainless-steel materials
Cobalt drills work well in alloyed/non-alloyed steel, stainless-steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Drill bits have a cylindrical shank (shank equal to drill bit diameter) and are designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long-lasting high performance when drilling in stainless-steel materials
Cobalt drills work well in alloyed/non-alloyed steel, stainless-steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N
Technical specifications
Attributes
| Shank type | cylindrical |
|---|
Show UNSPSC/ECL@SS
£ 13.77 excl. VAT
/ Each
£ 16.52 incl. VAT
- Delivery usually within ( 14 ) days

