Solid drills
Filter Options
Categories
twist drills (17137)
center drills (289)
step drills (128)
taper drills / conical drills (89)
spotting drills (75)
broken tap drills / tap extractor drills (12)
Brand
armeg
(1)
bahco
(188)
bosch
(36)
dewalt
(78)
disston
(1)
dormer
(3804)
draper
(148)
4,539 Product(s) with 17,730 variant(s):
CUTLINE DRILL - HSS CO5% JOBBER MM 5 845886
- Superseded Ref:4971836
- giss cutline:845886
- rubix:845886
- ean:3660338079238
- In stock: Next day delivery
- Drilling diameter:5 mm
- Total length:86 mm
- Length of cut:52 mm
£ 2.08 excl. VAT
/ Each
CUTLINE DRILL - HSS JOBBER MM 5 845784
- Superseded Ref:4971512
- giss cutline:845784
- rubix:845784
- ean:3660338078224
- In stock: Next day delivery
- Drilling diameter:5 mm
- Total length:86 mm
- Length of cut:52 mm
£ 1.46 excl. VAT
/ Each
CUTLINE 880955 HSS CO5 JOBBER DRILL GOLD FINISH 3/32
- giss cutline:880955
- rubix:207A2096
- In stock: Next day delivery
- Drilling diameter:2.38 mm
- Total length:30 mm
- Length of cut:57 mm
£ 0.96 excl. VAT
/ Each
CUTLINE DRILL HSS JOBBER TIN TIP MM 5.0 860689
- Superseded Ref:844419
- giss cutline:860689
- rubix:860689
- ean:3660338155086
- In stock: Next day delivery
- Drilling diameter:5 mm
- Total length:86 mm
- Length of cut:52 mm
£ 1.64 excl. VAT
/ Each
CUTLINE DRILL - HSS LONG SERIES MM 5.0 861338
- Superseded Ref:6466896
- giss cutline:861338
- rubix:861338
- ean:3660338161452
- In stock: Next day delivery
- Drilling diameter:5 mm
- Total length:132 mm
- Length of cut:87 mm
£ 2.64 excl. VAT
/ Each
CUTLINE DRILL - HSS JOBBER TIN MM 5 860814
- Superseded Ref:4971864
- giss cutline:860814
- rubix:860814
- ean:3660338156311
- In stock: Next day delivery
- Drilling diameter:5 mm
- Total length:86 mm
- Length of cut:52 mm
£ 1.78 excl. VAT
/ Each
CUTLINE DRILL - HSS JOBBER ZIRKO MM 4 861054
- giss cutline:861054
- rubix:861054
- ean:3660338158674
- In stock: Next day delivery
- Drilling diameter:4 mm
- Total length:75 mm
- Length of cut:43 mm
£ 1.53 excl. VAT
/ Each
CUTLINE DRILL - HSS REDUCED SHANK MM 14 861157
- Superseded Ref:3963746
- giss cutline:861157
- rubix:861157
- ean:3660338159688
- In stock: Next day delivery
- Drilling diameter:14 mm
- Total length:160 mm
- Length of cut:108 mm
£ 12.92 excl. VAT
/ Each
CUTLINE DRILL - HSS JOBBER ZIRKO TIP MM 6 860949
- giss cutline:860949
- rubix:860949
- ean:3660338157646
- In stock: Next day delivery
- Drilling diameter:6 mm
- Total length:93 mm
- Length of cut:57 mm
£ 2.84 excl. VAT
/ Each
ROEBUCK 853465 HSS STEP DRILL SET OF 3
- Superseded Ref:7784566
- roebuck:853465
- rubix:216A5665
- ean:3660338095672
- In stock: Next day delivery
- Number of elements:3
- Range:4 to 12 / 4 to 20 / 4 to 30 mm
£ 98.37 excl. VAT
/ Each
SPARTEX 864015 8 MM JOBBER DRILL ROLL-FORGED - HSS DRILLING
- Superseded Ref:652284
- spartex:864015
- rubix:216A5570
- ean:3660338184802
- In stock: Next day delivery
- Drilling diameter:8 mm
- Total length:117 mm
- Length of cut:75 mm
£ 2.25 excl. VAT
/ Each
CUTLINE NC SPOTTING DRILL - HSS CO5% - 90DEG - STANDARD MM 10 702364
- giss cutline:702364
- rubix:702364
- ean:3660338008917
- In stock: Next day delivery
- Drilling diameter:10 mm
- Total length:89 mm
- Length of cut:25 mm
£ 12.05 excl. VAT
/ Each
CUTLINE CENTRE DRILL HSS A TYPE 60 STANDARD MM 10 X 4.0 726903
- giss cutline:726903
- rubix:726903
- ean:3660338008832
- In stock: Next day delivery
- Diameter:10 mm
- Tip diameter:4 mm
- Total length:55 mm
£ 7.35 excl. VAT
/ Each
CUTLINE DRILL - HSS CO5% - JOBBER - SHANK WITH FLAT - GOLD MM 5 861187
- giss cutline:861187
- rubix:861187
- ean:3660338159978
- In stock: Next day delivery
- Drilling diameter:5 mm
- Total length:86 mm
- Length of cut:52 mm
£ 3.17 excl. VAT
/ Each
CUTLINE 892750 SCD03-04.50I0 CUPMM CARB DRILL 4.5MM W/O IC 3XD
- Superseded Ref:843057
- giss cutline:892750
- rubix:246A2794
- ean:3660338452529
- In stock: Next day delivery
- Drilling diameter:4.5 mm
- Total length:66 mm
- Length of cut:17 mm
£ 15.79 excl. VAT
/ Each
CUTLINE 832027 DRILL HSS CO5 CUT GROUND 4 MM
- giss cutline:832027
- rubix:216A9350
- ean:3660338049668
- In stock: Next day delivery
- Drilling diameter:4 mm
- Total length:75 mm
- Length of cut:43 mm
£ 6.60 excl. VAT
/ Each
CUTLINE CENTRE DRILL - HSS - TIN - A TYPE - 60 MM 8 X 3.0 862488
- giss cutline:862488
- rubix:862488
- ean:3660338171673
- In stock: Next day delivery
- Diameter:8 mm
- Tip diameter:3 mm
- Total length:50 mm
£ 10.91 excl. VAT
/ Each
CUTLINE 892967 SCD05-05.00I1 CUPMM CARB DRILL 5.0 IC 5XD
- Superseded Ref:843270
- giss cutline:892967
- rubix:246A3005
- ean:3660338454677
- In stock: Next day delivery
- Drilling diameter:5 mm
- Total length:82 mm
- Length of cut:35 mm
£ 29.55 excl. VAT
/ Each
CUTLINE NC SPOTTING DRILL SOLID CARBIDE 90DEG STANDARD MM 6 847162
- giss cutline:847162
- rubix:847162
- ean:3660338085420
- In stock: Next day delivery
- Drilling diameter:6 mm
- Total length:50 mm
- Length of cut:18 mm
£ 22.68 excl. VAT
/ Each
CUTLINE SET OF 6 NC SPOTTING DRILLS HSS CO5% 90DEG STD 6 PCE 862090
- Superseded Ref:805846
- giss cutline:862090
- rubix:862090
- ean:3660338168178
- In stock: Next day delivery
- Number of elements:6
- Composition:ø3 - ø4 - ø5 - ø6 - ø8 - ø10
- Cutting material:hss-co
£ 74.02 excl. VAT
/ Each
CUTLINE SET OF 6 NC SPOTTING DRILLS HSS CO5% TIN 90DEG STD 862092
- giss cutline:862092
- rubix:862092
- ean:3660338168185
- In stock: Next day delivery
- Number of elements:6
- Composition:ø3 - ø4 - ø5 - ø6 - ø8 - ø10
- Cutting material:hss-co
£ 87.66 excl. VAT
/ Each
CUTLINE 892841 SCD03-03.00I1 CUPMM CARB DRILL 3.0 IC 3XD
- Superseded Ref:843146
- giss cutline:892841
- rubix:246A2882
- ean:3660338453427
- In stock: Next day delivery
- Drilling diameter:3 mm
- Total length:62 mm
- Length of cut:14 mm
£ 25.22 excl. VAT
/ Each
ROEBUCK 853472 HEE TIN STEP DRILL SET OF 3
- roebuck:853472
- rubix:216A5666
- ean:3660338095726
- In stock: Next day delivery
- Number of elements:3
- Range:4 to 12 / 4 to 20 / 4 to 30 mm
£ 110.83 excl. VAT
/ Each
ROEBUCK 853469 HSS TIN STEP DRILL DIAMETER RANGE 4-30 MM
- roebuck:853469
- rubix:216A5663
- ean:3660338095702
- In stock: Next day delivery
- Cutting material:hss
£ 47.24 excl. VAT
/ Each
24 items of 4539


























