References
Bahco:59S/50/4.0-2P
Rubix:401A7666
EAN:7314150260041



Product details : BAHCO 59S/50/4.0-2P 2XBITS 0.8-3.4 50MM 1/4 STAND
For slotted head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 23 g |
|---|---|
| Height | 50 mm |
| Model | 59s/50/4.0-2p |
| Size | 0,8 x 4,0 |
Show UNSPSC/ECL@SS
£ 7.96 excl. VAT
/ Each
£ 9.55 incl. VAT
- Delivery usually within ( 14 ) days
