BAHCO 59S/150T30-2P 2XBITS T30 150MM 1/4 STANDARD
Screwdriver Bit
See technical informationSee documentsReferences
Bahco:59S/150T30-2P
Rubix:401A7094
EAN:7314150260614



Documents
Product details : BAHCO 59S/150T30-2P 2XBITS T30 150MM 1/4 STANDARD
For TORX® head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 75 g |
|---|---|
| Height | 150 mm |
| Model | 59s |
| Size | torx® t30 |
Show UNSPSC/ECL@SS
£ 21.98 excl. VAT
/ Each
£ 26.38 incl. VAT
- In stock: Next day delivery
