References
Bahco:59S/H5BALL
Rubix:401A7087
EAN:7314150200702

Product details : BAHCO 59S/H5BALL 5XBITSHEXBALL5 80-100MM 1/4STD
For hexagonal head screws ball end, in metric
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces (except the 59S/HBALL-3P packed in 3 pieces) or plastic bag of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces (except the 59S/HBALL-3P packed in 3 pieces) or plastic bag of 5 pieces
Strengths
1/4" Standard Screwdriver Bits for Hex with Ball Point Screws 89 mm
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Height | 89 mm |
| Model | 59s/h5ball |
| Material | high-quality alloy steel |
| Size | 5 mm |
| Drive Type | 1/4 din 3126-e 6,3; iso 1173 (style e 6,3) |
| Coating | zinc phosphate (zinc fosfatado) |
Show UNSPSC/ECL@SS
£ 39.72 excl. VAT
/ Each
£ 47.66 incl. VAT
- Delivery usually within ( 14 ) days
