References
Bahco:59S/50T15-2P
Rubix:401A7076
EAN:7314150201730

Product details : BAHCO 59S/50T15-2P X2 BITS T15 50MM 1/4DR STAND.
Drive: 1/4" DIN 3126-E 6,3, ISO 1173. Finish: zinc-phosphate coated. Material: high-alloy quality steel, ideal for bits. Application: for all screw applications in trade and industry. Packaged per 2 pieces on blister.
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Height | 50 mm |
| Model | 59s/50t15-2p |
| Material | high-quality alloy steel |
| Size | t15 |
| Drive Type | torx® t15 |
| Coating | zinc phosphate finish |
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
- Delivery usually within ( 14 ) days
