Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Screwing end - Standard mechanical element
STANLEY 2X25 1/4HEXPHLBTPK25 SCREWDRIVER BITS 1-68-946
STANLEY 2X25 1/4HEXPHLBTPK25 SCREWDRIVER BITS 1-68-946
Screw bit Philips no. 2
References
stanley:
1-68-946
rubix:
162A6139
ean:
3253561689468
Technical specifications
Height
25
mm
Model
Phillips
See all Specifications
Product details
Technical specifications
Product details : STANLEY 2X25 1/4HEXPHLBTPK25 SCREWDRIVER BITS 1-68-946
Strengths
Suitable for industry, construction and DIY
Technical specifications
Attributes
Packaged dimensions (D x W x H)
53,5
x
54
x
63,5
mm
Package weight
180
g
Height
25
mm
Model
Phillips
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.35
excl. VAT
/
Each
£
24.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 1-68-953 NO.3 1/4 POZI INSERT 25 PIECES
STANLEY 1-68-738 BITS SET OF 7
STANLEY 1-68-741 INSERT BITS 200PC SET
BAHCO BAHCO-70S/2.0-12.0 5/16 IMP DRIVE BIT FOR SLOT HD SCREW 2MMX12MM
STANLET T25 TORK BIT PACK OF 25
STAHLWILLE 96080121 1204/21-1 BITS BOX
STANLEY 1-68-949 POZIDRIV BIT 2PZ X 25MM PK25
SANDVIK 393.CF-20 11.7 50 6766963
SANDVIK 393.CGS-12 05 40 CYLINDRICAL SLEEVE 5760293
SANDVIK A393.CG-120640 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 6153093
ECLIPSEMAG 832 ALNICO DEEP POT 20.5X19MM M6
ROHM 96618 CHUCK KEY S18
WASHER M12
FACOM GA.20B IMPACT SOCKET PIN 3.0 X 20.0 MM
SANDVIK A393.CLF-321660 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7621268