References
Bahco:59S/50T20-2P
Rubix:401A7261
EAN:7314150201747



Product details : BAHCO 59S/50T20-2P X2 BITS T20 50MM 1/4DR STAND.
Drive: 1/4" DIN 3126-E 6,3, ISO 1173. Finish: zinc-phosphate coated. Material: high-alloy quality steel, ideal for bits. Application: for all screw applications in trade and industry. Packaged per 2 pieces on blister.
For TORX® head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces and plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Height | 50 mm |
| Model | 59s/50t20-2p |
| Size | t20 |
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
- Delivery usually within ( 14 ) days
