• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,021)
See Machining, Cutting & Drilling
  • Attachments for rotating tools(3,827)
  • VDI tool holder(422)
  • HSK-T tool holder(33)
  • Tool holder with polygonal tail(131)
  • Turning machine mandrels and accessories(356)
  • Spray cooling and lubrication systems, pumps(96)
  • Machiner peripherals(110)
  • Workpieces clamping(907)
  • Sensors and drilling accessories(10)
  • Accessories for rotary attachments(163)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Workpieces clamping
Standard mechanical elements
Screwing end - Standard mechanical element
BAHCO 59S/50T25-2P X2 BITS T25 50MM 1/4DR STAND.

BAHCO 59S/50T25-2P X2 BITS T25 50MM 1/4DR STAND.

Bahco

See technical information
References
Bahco:59S/50T25-2P
Rubix:401A7412
EAN:7314150201754
brand logo
brand logo

Product details : BAHCO 59S/50T25-2P X2 BITS T25 50MM 1/4DR STAND.


Technical specifications


Attributes
Logistic Weight25 g
Show UNSPSC/ECL@SS
£ 9.45 excl. VAT
/ Each
£ 11.34 incl. VAT
  • Delivery usually within ( 14 ) days

Check our products from related categories

BAHCO 59S/TW3 5XBITS TRI-WING3 25MM 1/4 STBAHCO 61H/PH3 5XBITS PH3 25MM 1/4 EXTRAHARDBAHCO 59S/125PZ1-2P 2XBITS PZ1 125MM 1/4 STANDARDBAHCO 59S/H3/32-3P 3XBITS HEX3/32 25MM 1/4 STANDBAHCO 59S/H3/8 5XBITS HEX3/8 25MM 1/4 STANDBAHCO 59S/H5/32-3P 3XBITS HEX5/32 25MM 1/4 STANDBAHCO 59S/H3/8-3P 3XBITS HEX3/8 25MM 1/4 STANDBAHCO 59S/TW4 5XBITS TRI-WING4 25MM 1/4 STBAHCO 74S/H4-2P 2XBITS HEX 4X38 MM 7/16BAHCO 59S/50/3.5-2P 2XBITS 0.6-3.5 50MM 1/4 STANDBAHCO 59S/H3BALL 5XBITSHEXBALL3 80-100MM1/4 STDBAHCO 45S/PH2-2P 2XBITS PH 2 25 MM 5/32BAHCO 59S/50R1-2P 2XBITS RO1 50MM 1/4 STANDARDBAHCO 61H/50PZ3 5XBITS PZ3 50MM 1/4 EXTRAHARDBAHCO 59S/T40-30P 30 BITS T40 25MM 1/4 STANDARD
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap