References
Bahco:59S/50R1-2P
Rubix:401A6463
EAN:7314150259441



Product details : BAHCO 59S/50R1-2P 2XBITS RO1 50MM 1/4 STANDARD
For square (Robertson) head screws
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 3 pieces or plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 3 pieces or plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 25 g |
|---|---|
| Height | 50 mm |
| Model | 59s/50r1-2p |
| Size | #1 |
Show UNSPSC/ECL@SS
£ 12.72 excl. VAT
/ Each
£ 15.26 incl. VAT
- Delivery usually within ( 14 ) days
