References
Bahco:59S/H10-3P
Rubix:401A7858
EAN:7311518333638



Product details : BAHCO 59S/H10-3P 3XBITS HEX10 25MM 1/4 STANDAR
For hexagonal head screws, in metric
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces and plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Height | 10 mm |
| Model | 59s/h10-3p |
| Size | 10 mm x 25 mm |
Show UNSPSC/ECL@SS
£ 12.30 excl. VAT
/ Each
£ 14.76 incl. VAT
- Delivery usually within ( 14 ) days
