BAHCO 59S/HBALL-3P X3BITS HEXBALL80-100 1/4DR ST
Screwdriver Bit
See technical informationSee documentsReferences
Bahco:59S/HBALL-3P
Rubix:401A7477
EAN:7314150201716



Documents
Product details : BAHCO 59S/HBALL-3P X3BITS HEXBALL80-100 1/4DR ST
For hexagonal head screws ball end, in metric
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces (except the 59S/HBALL-3P packed in 3 pieces) or plastic bag of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style E 6.3
Available in small blister pack of 2 pieces (except the 59S/HBALL-3P packed in 3 pieces) or plastic bag of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 65 g |
|---|---|
| Height | 89 mm |
| Model | 59s/hball-3p |
| Size | h 5; h 6; h 8 |
Show UNSPSC/ECL@SS
£ 13.42 excl. VAT
/ Each
£ 16.10 incl. VAT
- Delivery usually within ( 14 ) days
