References
Bahco:6711MB
Rubix:401A5329
EAN:7314150220298

Product details : BAHCO 6711MB 1/4 SOCKET SET MM ON RAILS
A6700DM 1/4" square drive socket bi-hex profile metric, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13 and 14 mm
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Thin walled for better accessibility
Sockets are applicable to nuts and bolts used in the aerospace industry
Socket gives maximum load distribution and torque from the additional flank area
Standards: ISO 1174 and DIN 3120
Highly polished finish
High-performance alloy steel
Less wear and damage to fastener thanks to Dynamic-Drive™ profile sockets
Knurled shank for finger turning of free running fasteners
Thin walled for better accessibility
Sockets are applicable to nuts and bolts used in the aerospace industry
Socket gives maximum load distribution and torque from the additional flank area
Standards: ISO 1174 and DIN 3120
Strengths
1/4" Square Drive Socket Set with Metric Bi-Hex Profile
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Number of elements | 11 |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 102.45 excl. VAT
/ Each
£ 122.94 incl. VAT
- Delivery usually within ( 14 ) days
