FACOM 440.JP12APB COMBINATION WRENCH SET 12 PIECES ( 7 TO 19 MM) HOLDE


METRIC MIXED KEY SET

References
facom:440.JP12APB
rubix:270A2219
ean:3662424082313
brand logo
brand logo
Technical specifications
Number of elements12
See all Specifications

Product details : FACOM 440.JP12APB COMBINATION WRENCH SET 12 PIECES ( 7 TO 19 MM) HOLDE


Set of 12 combination wrenches on ratchets on a portable case. Resistant to shocks and chemicals. Productivity and Safety = quickly stored, quickly spotted, always with you.
Sizes: 7 - 8 - 10 - 11 - 12 - 13 - 14 - 15 - 16 - 17 - 18 - 19 mm.
Weight: 1,170 kg
Standards: NF ISO 691, NF ISO 7738, NF ISO 3318, NF ISO 1711-1, E74-306, ISO 691, ISO 7738, ISO 3318, ISO 1711-1, DIN ISO 691, DIN 1711-1, DIN 3113, ASME B107.100

Technical specifications


Attributes
Number of elements12
FinishingOther
Show UNSPSC/ECL@SS
£ 113.84 excl. VAT
/ Each
£ 136.61 incl. VAT
  • Usually arrives within 14 working days