BAHCO 10RM/SH6 RATCHET WRENCH SET STUBBY
Combination Ratcheting Wrench Set
See technical informationSee documentsReferences
Bahco:10RM/SH6
Rubix:201A4960
EAN:7314150222971

Documents
Product details : BAHCO 10RM/SH6 RATCHET WRENCH SET STUBBY
Strengths
Open end angle 15° with a slimmer head for improved accessibility 5° action angle Switch for quick change of right and left direction Larger and bi-directional size marking for easy identification Ratchet in the ring for high productivity application 12-point Dynamic-Drive™ profile provides longer life for screws and nuts Chrome plated micro-matte finishing provides high quality surface High-performance alloy steel Work faster with great performance Optimise productivity, even in difficult to access areas Standards: ISO 3318 and DIN 3113 Available in plastic holder
Technical specifications
Attributes
| Logistic Weight | 590 g |
|---|---|
| Number of elements | 6 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 114.02 excl. VAT
/ Each
£ 136.82 incl. VAT
- In stock: Next day delivery
