BAHCO 1RZ/SH8 1RZ SET 8PCS5/16-3/4
Imperial Combination Ratcheting Wrench Set Plastic Holder
See technical informationReferences
Bahco:1RZ/SH8
Rubix:4538473
EAN:7314150223022

Product details : BAHCO 1RZ/SH8 1RZ SET 8PCS5/16-3/4
Strengths
Faster turning of fastener from the ring end ratcheting action|Better accessibility with the slim 15° angled open end jaw|Better grip and knuckle clearance with the 15° ring end angle|Easier to use in confined spaces with 5° operating angle|Simple direction reversal with single switch operation|Less wear of fastener with the 12-point Dynamic-Drive™ profile ring end
Technical specifications
Attributes
| Logistic Weight | 1030 g |
|---|---|
| Number of elements | 8 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 270.70 excl. VAT
/ Each
£ 324.84 incl. VAT
- Delivery usually within ( 14 ) days
