BAHCO 29M/8 DOUBLE END SOCKET WRENCH
Double-ended offset box wrench set, 10-pc, carton
See technical informationReferences
Bahco:29M/8
Rubix:401A4683
EAN:7314150122530

Product details : BAHCO 29M/8 DOUBLE END SOCKET WRENCH
6-point Dynamic-Drive™ profile in offset ring
6-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Available in cardboard box
6-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Available in cardboard box
Double-ended box wrench set, offset, 8-pc, carton
Strengths
Metric Double Head Offset Socket Wrench Set with 6 x 6-Point Dynamic-Drive™
Technical specifications
Attributes
| Logistic Weight | 2070 g |
|---|---|
| Number of elements | 8 |
| Finishing | nickel/chrome |
Show UNSPSC/ECL@SS
£ 157.83 excl. VAT
/ Each
£ 189.40 incl. VAT
- Delivery usually within ( 14 ) days
