References
Bahco:59S/TR8-3P
Rubix:401A6861
EAN:7314150258949



Product details : BAHCO 59S/TR8-3P 3XBITS TR8 25MM 1/4 STANDARD
For TORX® tamper-resistant screws with safety pin
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces and plastic box of 5 pieces
For all screw applications in trade and industry
High performance alloy steel
Zinc phosphate finish
1/4" hex drive DIN 3126 and ISO 1173, style C 6.3
Available in small blister pack of 3 pieces and plastic box of 5 pieces
Technical specifications
Attributes
| Logistic Weight | 18 g |
|---|---|
| Imprint | torx profile |
| Imprint size | tr8 |
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 11.03 excl. VAT
/ Each
£ 13.24 incl. VAT
- Delivery usually within ( 14 ) days
