Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
ROEBUCK DIAMOND COATED BIT PZ 2 X 25MM
ROEBUCK DIAMOND COATED BIT PZ 2 X 25MM
1/4" pozidriv diamond bit
References
roebuck:
5094165
rubix:
1343666
ean:
3660338517181
Technical specifications
Imprint
Pozidriv
Imprint size
PZ2
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK DIAMOND COATED BIT PZ 2 X 25MM
Diamond-coated non-slip bits.
The diamond coating prevents the bit from any slipping that could damage the screw head.
Technical specifications
Attributes
Imprint
Pozidriv
Imprint size
PZ2
Length
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.40
excl. VAT
/
Each
£
7.68
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
WERA 066272 867/1Z IP BIT TORX PLUS 5IP/25 EXTRA HARD
ROEBUCK PHILLIPS SCREWDRIVER BIT PH 1 X 25MM EXTRA HARD
WERA 056515 851/1Z BIT PH2/32 EXTRA TOUGH
FACOM PHILLIPS BIT EP.111
WERA 057617 851/1IMP DC BIT PH3/25 IMPAKTOR PK10
WERA 134805 868/4 BIT SQUARE 1/152 EXTRA TOUGH
FACOM IMPACT BIT NEX.55A
WERA 071076 3840/1TS BIT HEX 6/25 STAINLESS TORSION
ISS MTD06T40L T40X150 TORX BIT SOCKET 3/8 DRIVE
IMPACT SOCKET SUPPLIES MALE HEX DRIVE 10 X 150MM MHD08M10EL
WERA 071032 3867/1TS BIT TX10/25 STAINLESS TORSION
WERA 345047 867/4Z BIT TX7/70 EXTRA TOUGH
WERA 060170 868/4 BIT SQUARE 3/50 EXTRA TOUGH
"WERA 135079 840/1Z BIT HEX 7/32""/25 EXTRA TOUGH"
WERA 056835 855/1Z BIT PZ4/32 EXTRA TOUGH