References
Bahco:99-21
Rubix:401A6345
Manufacturer :99-21
EAN:7314150368105



Product details : BAHCO 99-21 9X12 FLARE NUT 21
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers in 9x12 receiver from 10 to 24 mm openings, from 3/8 to ¾ inch openings, from 9 to 96 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74P9, 74P14, IZO-D, TAW9, TAWM9 wrenches
Range covers in 9x12 receiver from 10 to 24 mm openings, from 3/8 to ¾ inch openings, from 9 to 96 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74P9, 74P14, IZO-D, TAW9, TAWM9 wrenches
Technical specifications
Attributes
| Model | 99-21 |
|---|---|
| Handle Length | 55 mm |
| Size | 21 mm |
Show UNSPSC/ECL@SS
£ 35.07 excl. VAT
/ Each
£ 42.08 incl. VAT
- Delivery usually within ( 14 ) days
