References
Bahco:169-21
Rubix:401A6386
Manufacturer :169-21
EAN:7314150419777



Product details : BAHCO 169-21 16MM FLARE NUT END 21
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers in 16 mm receiver, from 7 to 27 mm openings, from 6 N·m max torque to 160 N·m
Suitable for 74WS, 74PS, 75S, 75PS, 76S wrenches
Range covers in 16 mm receiver, from 7 to 27 mm openings, from 6 N·m max torque to 160 N·m
Suitable for 74WS, 74PS, 75S, 75PS, 76S wrenches
Technical specifications
Attributes
| Model | 169-21 |
|---|---|
| Handle Length | 66 mm |
Show UNSPSC/ECL@SS
£ 78.90 excl. VAT
/ Each
£ 94.68 incl. VAT
- Delivery usually within ( 14 ) days
