BAHCO 169-7 16MM FLARE NUT END 7

Bahco

See technical information
References
Bahco:169-7
Rubix:401A6070
Manufacturer :169-7
EAN:7314150419609
brand logo

Product details : BAHCO 169-7 16MM FLARE NUT END 7


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers in 16 mm receiver, from 7 to 27 mm openings, from 6 N·m max torque to 160 N·m 
Suitable for 74WS, 74PS, 75S, 75PS, 76S wrenches

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 66.36 excl. VAT
/ Each
£ 79.63 incl. VAT
  • Delivery usually within ( 14 ) days