References
Bahco:99-7/16
Rubix:401A6167
Manufacturer :99-7/16
EAN:7314150368143



Product details : BAHCO 99-7/16 912 FLARE NUT 7/16
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers in 9x12 receiver from 3/8 to ¾ inch openings, from 9 to 96 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74P9, 74P14, IZO-D, TAW9, TAWM9 wrenches
Range covers in 9x12 receiver from 3/8 to ¾ inch openings, from 9 to 96 N·m
Sizes with * in torque length require a target torque setting calculation
Suitable for 7465, 74W9, 74P9, 74P14, IZO-D, TAW9, TAWM9 wrenches
Technical specifications
Attributes
| Model | 99-7/16 |
|---|---|
| Handle Length | 40 mm |
| Size | 7/16 |
Show UNSPSC/ECL@SS
£ 36.42 excl. VAT
/ Each
£ 43.70 incl. VAT
- Delivery usually within ( 14 ) days
