References
Bahco:169-10
Rubix:401A6224
Manufacturer :169-10
EAN:7314150419630



Product details : BAHCO 169-10 16MM FLARE NUT END 10
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers in 16 mm receiver, from 7 to 27 mm openings, from 6 N·m max torque to 160 N·m
Suitable for 74WS, 74PS, 75S, 75PS, 76S wrenches
Range covers in 16 mm receiver, from 7 to 27 mm openings, from 6 N·m max torque to 160 N·m
Suitable for 74WS, 74PS, 75S, 75PS, 76S wrenches
Technical specifications
Attributes
| Model | 169-10 |
|---|---|
| Handle Length | 60 mm |
| Size | 10 mm |
Show UNSPSC/ECL@SS
£ 66.36 excl. VAT
/ Each
£ 79.63 incl. VAT
- Delivery usually within ( 14 ) days
