References
Bahco:169-24
Rubix:401A6400
Manufacturer :169-24
EAN:7314150419807



Product details : BAHCO 169-24 16MM FLARE NUT END 24
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers in 16 mm receiver, from 7 to 27 mm openings, from 6 N·m max torque to 160 N·m
Suitable for 74WS, 74PS, 75S, 75PS, 76S wrenches
Range covers in 16 mm receiver, from 7 to 27 mm openings, from 6 N·m max torque to 160 N·m
Suitable for 74WS, 74PS, 75S, 75PS, 76S wrenches
Technical specifications
Attributes
| Model | 169-24 |
|---|---|
| Handle Length | 67 mm |
Show UNSPSC/ECL@SS
£ 80.78 excl. VAT
/ Each
£ 96.94 incl. VAT
- Delivery usually within ( 14 ) days
