BAHCO 169-22 16MM FLARE NUT END 22

Bahco

See technical information
References
Bahco:169-22
Rubix:401A6393
Manufacturer :169-22
EAN:7314150419784
brand logo

Product details : BAHCO 169-22 16MM FLARE NUT END 22


Insert is fixed to the torque wrench by a spring-loaded retractable pin 
Range covers in 16 mm receiver, from 7 to 27 mm openings, from 6 N·m max torque to 160 N·m 
Suitable for 74WS, 74PS, 75S, 75PS, 76S wrenches

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 80.78 excl. VAT
/ Each
£ 96.94 incl. VAT
  • Delivery usually within ( 14 ) days