References
Bahco:789-40
Rubix:401A4857
Manufacturer :789-40
EAN:7314150363797



Product details : BAHCO 789-40 1/2 FLARE NUT-40
Chrome plated bright finishing provides high quality surface
High performance alloy steel
Standards: ISO 1174 and DIN 3120
High performance alloy steel
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Model | 789-40 |
|---|---|
| Handle Length | 50 mm |
| Finishing | chromed |
| Size | 40 mm |
Show UNSPSC/ECL@SS
£ 97.33 excl. VAT
/ Each
£ 116.80 incl. VAT
- Delivery usually within ( 14 ) days
