References
Bahco:169-16
Rubix:401A6347
Manufacturer :169-16
EAN:7314150419722



Product details : BAHCO 169-16 16MM FLARE NUT END 16
Insert is fixed to the torque wrench by a spring-loaded retractable pin
Range covers in 16 mm receiver, from 7 to 27 mm openings, from 6 N·m max torque to 160 N·m
Suitable for 74WS, 74PS, 75S, 75PS, 76S wrenches
Range covers in 16 mm receiver, from 7 to 27 mm openings, from 6 N·m max torque to 160 N·m
Suitable for 74WS, 74PS, 75S, 75PS, 76S wrenches
Technical specifications
Attributes
| Model | 169-16 |
|---|---|
| Handle Length | 32 mm |
| Finishing | chromed |
| Size | 16 mm |
Show UNSPSC/ECL@SS
£ 71.21 excl. VAT
/ Each
£ 85.45 incl. VAT
- Delivery usually within ( 14 ) days
