References
Bahco:3921-150-T27-IM
Rubix:401A7151
Manufacturer :3921-150-T27-IM
EAN:7314150454778



Product details : BAHCO 3921-150-T27-IM GRIND-DISC 150X6.4 A24P IN ME
High performance discs for grinding in all types of stainless steel and metal
Optimal material removal rate
Extended product life resulting in less downtime and waste.
Reinforced glass fiber fabrics for maximum safety high and stability
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
Optimal material removal rate
Extended product life resulting in less downtime and waste.
Reinforced glass fiber fabrics for maximum safety high and stability
Reduced risk of muscle fatigue due to low vibration
Free of Iron, Sulphur and Chloride
OSA certified, in accordance with EN12413
Technical specifications
Attributes
| Diameter | 150 mm |
|---|---|
| Thickness | 6.4 mm |
| Reaming diameter | 22.23 mm |
| Max speed | 80 m/s |
| Grain | 24 |
Show UNSPSC/ECL@SS
£ 3.23 excl. VAT
/ Each
£ 3.88 incl. VAT
- Delivery usually within ( 14 ) days
