Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectionic and deburring disc
ROEBUCK 866829 FLEXICUT CUTTING AND GRINDING DISC 115 X 2 X 22.23 MM
ROEBUCK 866829 FLEXICUT CUTTING AND GRINDING DISC 115 X 2 X 22.23 MM
FLExI-CUT Cutting disc
References
roebuck:
866829
rubix:
216A6005
ean:
3660338208973
Technical specifications
Diameter
115
mm
Thickness
2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866829 FLEXICUT CUTTING AND GRINDING DISC 115 X 2 X 22.23 MM
Offset hub Standard: NF 12413 - OSA Label
DISC FLExI-CUT - D.115x2 CUTTING/GRINDING - STEEL /STAINLESS STEEL
Strengths
very high performance, safe use, extended Life, compliance with EN Standards
Applications
cutting,grinding
Technical specifications
Attributes
Diameter
115
mm
Thickness
2
mm
Reaming diameter
22.23
mm
Application
Steel/Stainless steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.54
excl. VAT
/
Each
£
3.05
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
3M 93498 CUBITRON 3 CUT AND GRIND WHEEL 36+ T27 125 X3.2 X22.23MM
3M 51743 FLEXIBLE GRINDING WHEELS T27 125MMX3MMX22.2MM PK50
NORTON 66252846981 XTREMEPRO CUTTING DISC ZA36X 125X2X22.23 T41 PK25
3M 94946 CUBITRON 3 CUT AND GRIND WHEEL 36+ T27 125 X4.2 X22.23MM
NORTON 1-2-3 ALL IN ONE TYPE 27 115X2.2X22MM DISC 66252829704 PK25
3M 51750 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 178MMX7MMX22.2MM
3M 95344 CUBITRON 3 CUT AND GRIND WHEEL 36+ T27 115 X4.2 X22.23MM
NORTON 1-2-3 ALL IN ONE TYPE 27 125X2.2X22MM DISC 66252921592 PK25
3M 94888 CUBITRON 3 CUT AND GRIND WHEEL 36+ T27 150 X4.2 X22.23MM
3M 95508 CUBITRON 3 CUT AND GRIND WHEEL 36+ T27 100 X4.2 X15.88MM
3M 94542 CUBITRON 3 CUT AND GRIND WHEEL 36+ T27 180 X4.2 X22.23MM
SAINT GOBAIN 66252829271230 X 7 X 22.2 A24VBF27 LONG LIFE GRINDING DIS
NORTON T27 230X6.4X22.2MM A-30S-BF VULCAN INOX (66252925517)
3M 93314 CUBITRON 3 CUT AND GRIND WHEEL 36+ T27 100 X3.2 X15.88MM
3M 51747 SILVER DEPRESSED CENTRE GRINDING WHEEL T27 115MMX7MMX22.2MM