NORTON T27 230X6.4X22.2MM A-30S-BF VULCAN INOX (66252925517)


Grinding Disc

References
norton:66252925517
rubix:80076803
brand logo
brand logo
Technical specifications
Diameter230 mm
Thickness6.4 mm
See all Specifications

Product details : NORTON T27 230X6.4X22.2MM A-30S-BF VULCAN INOX (66252925517)


NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Disc Grinding for angle grinder - INOX - Norton VULCAN - 230x6.4x22.23mm

Strengths

For use on low power machines
Sharp aluminum oxide grains make this disc ideal for medium & hard steel types such as stainless steel

Applications

Grinding

Technical specifications


Attributes
Diameter230 mm
Thickness6.4 mm
Reaming diameter22.23 mm
ApplicationGrinding
Show UNSPSC/ECL@SS
£ 2.86 excl. VAT
/ Each
£ 3.43 incl. VAT
  • Usually arrives within 14 working days