References
Facom:BA.36B
Rubix:227A4503
EAN:3662424089626
Product details : FACOM BA.36B IMPACT SOCKET RING 5.0 X 36.0 MM
Impact socket ring
Strengths
•Specially designed to withstand the stresses of impact devices. Special steel and heat treatment ensure high yield strength and high wear resistance
All tools and accessories feature a hole and slot in accordance with ISO 2725 standards. Locking is by means of a through-hole pin and a retaining ring (to be ordered separately). Never use chrome hand sockets on impact tools
All tools and accessories feature a hole and slot in accordance with ISO 2725 standards. Locking is by means of a through-hole pin and a retaining ring (to be ordered separately). Never use chrome hand sockets on impact tools
Technical specifications
Attributes
| Type | impact socket ring |
|---|
Show UNSPSC/ECL@SS
£ 1.74 excl. VAT
/ Each
£ 2.09 incl. VAT
- Delivery usually within ( 14 ) days

