BAHCO 3834-PROMO-122-76 HOLESAW SET 14PCS PROMOTION LA

Bahco

See technical information

References

Bahco:3834-PROMO-122-76
Rubix:401A6684
Manufacturer :3834-PROMO-122-76
EAN:7314150459193
brand logo

Technical specifications

Product details : BAHCO 3834-PROMO-122-76 HOLESAW SET 14PCS PROMOTION LA


Compact set with popular sizes for general purpose
Sandflex® bi-metal holesaws are specifically designed for metal cutting but can also be used in most materials such as wood and plastics
The holesaw cuts ferrous metals (steel, stainless steel, cast iron) and non-ferrous metals (aluminium, brass, copper)
Maximum cutting depth 38 mm (1‑1/2")
4/6 teeth per inch
Arbours require a power drill with 10 mm chuck
Bi-metal construction with 8% cobalt

Technical specifications


Attributes
Diameter76 mm
Cutting depth38 mm
£ 120.93 excl. VAT
/ Each
£ 145.12 incl. VAT
  • Delivery usually within ( 14 ) days