GISS HOLE SAW DIAMETER 25MM 865609


Hole saw

References
roebuck:865609
rubix:209A8180
ean:3660338198724
HOLE SAW Diameter mm 25
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
Diameter25 mm

Product details : GISS HOLE SAW DIAMETER 25MM 865609


Hole saws HSS bimetal..
Material: Metal, stainless steel, aluminium, plastic, wood.....
Excellent life span compared to standard cylinder saw..
Cutting depth: 41mm.
Available in 14 dimensions

Strengths

Excellent service life compared to a conventional hole saw.

Applications

Materials: metal, stainless steel, aluminum, plastic, wood...
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
Diameter25 mm
Show UNSPSC/ECL@SS
£ 20.07 excl. VAT
/ Each
£ 24.08 incl. VAT
  • In stock: Next day delivery