References
Starrett:CSC16
Rubix:1265841
Documents
Product details : STARRETT CORDLESS HOLESAW CSC 16
Complete hole saw assembly including arbour and pilot drill specifically for cordless power tools. Heat resistant HSS, with alloy backing and constant pitch of 8 TPI for mild steel sheet, plasterboard, wood and thin non-metallic. Flared base cap limits cutting depth to 1/2".Designed for use with battery operated power tools and will cut twice as many holes as the equivalent standard hole saw per battery charge Constructed of hardened steel and abrasion resisting High Speed Steel Teeth with a tough alloy body and cap Ideal for cutting stainless, tool and mild steel sheeting plus plasterboard, wood and thin plastics Safety stop at the base of the hole saw prevents drilling beyond the maximum cutting depth of 13mm (1/2") Complete assembly - there is no requirement to purchase a separate drive arbour and pilot drill Constant pitch teeth (Eight teeth per inch/25mm) provide exceptionally smooth cuts
Applications
Constructed of hardened heat and abrasion resisting high speed steel teeth
Tough alloy body and cap
Exceptional strength, durability and shatter resistance
Designed for use with battery operated power tools
Cuts twice as many holes as the equivalent standard holesaw per battery charge
The perfect tool for on site work with battery operated power tools
Ideal for cutting stainless, tiles and mild steel sheeting plus plasterboard, wood and thin plastics
Complete assembly - there is no requirement to purchase a separate arbour and pilot drill
Constant pitch teeth provide exceptionally smooth cuts
Tough alloy body and cap
Exceptional strength, durability and shatter resistance
Designed for use with battery operated power tools
Cuts twice as many holes as the equivalent standard holesaw per battery charge
The perfect tool for on site work with battery operated power tools
Ideal for cutting stainless, tiles and mild steel sheeting plus plasterboard, wood and thin plastics
Complete assembly - there is no requirement to purchase a separate arbour and pilot drill
Constant pitch teeth provide exceptionally smooth cuts
Technical specifications
Attributes
| Diameter | 16 mm |
|---|
Show UNSPSC/ECL@SS
£ 21.90 excl. VAT
/ Each
£ 26.28 incl. VAT
- In stock: Next day delivery



