References
Bahco:41RZ-13/16
Rubix:401A4896
Manufacturer :41RZ-13/16
EAN:7314150359066




Product details : BAHCO 41RZ-13/16 RATCHET WR. LOCKING FLEX HEAD
Open end angle 15° with a slimmer head for improved accessibility
Ring end angle 15° for knuckle clearance or better grip
5° ratchet action angle
Ratchet swivel head in 180° with fixed steps in every 15°
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 3318 and DIN 3113
Ring end angle 15° for knuckle clearance or better grip
5° ratchet action angle
Ratchet swivel head in 180° with fixed steps in every 15°
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standards: ISO 3318 and DIN 3113
Technical specifications
Attributes
| Square drive adapter | 13/16' '' |
|---|---|
| Length | 274 mm |
| Diameter | 13 mm |
| Model | 41rz-13/16 |
| Finishing | chromed |
| Weight | 347 g |
Show UNSPSC/ECL@SS
£ 52.17 excl. VAT
/ Each
£ 62.60 incl. VAT
- Delivery usually within ( 14 ) days
