Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Ratchet
FACOM R.181 1/4 RATCHET HIGH PRECISION
FACOM R.181 1/4 RATCHET HIGH PRECISION
Ratchet
References
facom:
R.181
rubix:
395A5165
ean:
3662424092138
Technical specifications
Square drive adapter
1/4
''
Length
121.2
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FACOM R.181 1/4 RATCHET HIGH PRECISION
Strengths
•Innovative inverter mechanism positioned directly on the handle
Slim and compact head design
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
121.2
mm
Diameter
24.5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.83
excl. VAT
/
Each
£
80.20
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FACOM REVERS RAT HAND K.154B
FACOM KNURL S.151C
GEDORE 31K-40 RATCHET HANDLE
FACOM SOCKET NJ.17A
ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 1/2 828241
BRITOOL EXPERT 3/8 INCH SD SWIVEL HEAD REVERS RATCHET
BAHCO 7750SL RATCHET 3/8 SLIM HEAD 72T
WERA 004004 8004A RATCHET ZYKLOP 1/4 DRIVE METAL SWITCH
STAHLWILLE 411 REVERSIBLE RATCHET 1/4 INCH DRIVE FINE TOOTH 60
ROEBUCK 72-TOOTH RATCHET SQUARE DRIVE ADAPTER '' 1/4 865326
FACOM JL.161HLF RATCHET HANDLE
FACOM J.161BPB 3/8 ROUND HEAD RATCHET PERFORMANCE
ROEBUCK COMPOSITE RATCHET 72 TEETH SQUARE DRIVE ADAPTER '' 1/4 828239
BAHCO 6950RN RATCHET 1/4 ROUND TYPE
"WERA 004095 8006C 8797C HYBRID RATCHET AND EXT 1/2"" DRIVE ZYKLOP 2PC"