References
Bahco:SW65
Rubix:401A5371
Manufacturer :SW65
EAN:7314150442898




Technical specifications
| Square drive adapter | 1/4' vierkant (square drive) '' |
|---|---|
| Length | 280 mm |
Product details : BAHCO SW65 SOCKET SET 1/4 SWIVEL RATCHET
Swivel head ratchet with quick socket release button
1/4" swivel head ratchet
1/4" extension 75 mm
1/4" extension 150 mm
1/4" spinner handle
1/4" d x 1/4" h coupler
1/4" magnetic bit holder quick release
3/8" f x 1/4" m 3-way adapter
1/4" bit adapter
1/4" flat bits 4, 5.5, 6.5 mm
1/4" Pozidriv bits
1,
2,
3
1/4" Phillips bits
0,
1,
2,
3,
4
1/4" Torx bits T8, T10, T15, T20, T25, T27, T30, T40
1/4" hex bits 3, 4, 5, 6, 8, 10 mm
1/4" Pozidriv long bits
1,
2 (2x)
1/4" Phillips long bits
1,
2 (2x)
1/4" Torx long bits T10, T15, T20, T25 (2x), T27 (2x), T30 (2x)
1/4" hex long bits 3, 4, 5, 6 mm
Matte finish
High-performance alloy steel
Less wear and damage to fasteners thanks to Dynamic Drive™ profile sockets
Quick socket release button on ratchet
Case: high density polythene (HDPE)
Standards: ISO 1174 and DIN 3120
1/4" swivel head ratchet
1/4" extension 75 mm
1/4" extension 150 mm
1/4" spinner handle
1/4" d x 1/4" h coupler
1/4" magnetic bit holder quick release
3/8" f x 1/4" m 3-way adapter
1/4" bit adapter
1/4" flat bits 4, 5.5, 6.5 mm
1/4" Pozidriv bits
1,
2,
3
1/4" Phillips bits
0,
1,
2,
3,
4
1/4" Torx bits T8, T10, T15, T20, T25, T27, T30, T40
1/4" hex bits 3, 4, 5, 6, 8, 10 mm
1/4" Pozidriv long bits
1,
2 (2x)
1/4" Phillips long bits
1,
2 (2x)
1/4" Torx long bits T10, T15, T20, T25 (2x), T27 (2x), T30 (2x)
1/4" hex long bits 3, 4, 5, 6 mm
Matte finish
High-performance alloy steel
Less wear and damage to fasteners thanks to Dynamic Drive™ profile sockets
Quick socket release button on ratchet
Case: high density polythene (HDPE)
Standards: ISO 1174 and DIN 3120
Technical specifications
Attributes
| Square drive adapter | 1/4' vierkant (square drive) '' |
|---|---|
| Length | 280 mm |
| Model | sw65 |
| Finishing | mat |
| Weight | 1980 g |
Show UNSPSC/ECL@SS
£ 166.08 excl. VAT
/ Each
£ 199.30 incl. VAT
- Delivery usually within ( 14 ) days