K.B - 3/4" 12-point metric-size sockets
Square drive adapter | 3/4 '' |
---|---|
Diameter | 30 mm |
Length | 59 mm |
Logistic Weight | 291 g |
---|---|
Packaged dimensions (D x W x H) | 60x44x44 mm |
Package weight | 278 g |
Square drive adapter | 3/4 '' |
Diameter | 30 mm |
Length | 59 mm |
Number of sides | 12 |
Weight | 282 g |
Usually arrives within 14 working days