References
Stahlwille:06010050
Rubix:248A1799
EAN:4018754009930



Documents
Product details : STAHLWILLE 06010050 60.50-1DR X 50MM BI-HEX SOCKET
DIN 3124/ISO 2725-1, AS-drive and HPQ-high performance steel up to SW 36, chrome-plated.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 66x66x80 mm |
|---|---|
| Logistic Weight | 707 g |
| Square drive adapter | 1' '' |
| Diameter | 48 mm |
| Length | 80 mm |
| Square | 25.4 mm |
| Diameter (inch) | 1.89 '' |
| Finishing | chromed |
| Weight | 707 g |
Show UNSPSC/ECL@SS
£ 70.88 excl. VAT
/ Each
£ 85.06 incl. VAT
- Usually arrives within 14 working days
