BAHCO 7409Z-1/8 BIT DRIVER 3/8 HEX AF

Bahco

See technical information

References

Bahco:7409Z-1/8
Rubix:401A5302
Manufacturer :7409Z-1/8
EAN:7314150386079
brand logo

Technical specifications

Imprinthex / allen
Imprint size1/8
See all Specifications

Product details : BAHCO 7409Z-1/8 BIT DRIVER 3/8 HEX AF


Knurled area for better grip
Not suitable for machine operation
3/8" square drive socket drivers, for hex head screws
Highly polished finish
High-performance alloy steel
Inches sizes
Meets ISO 1174/DIN 3120 standards

Technical specifications


Attributes
Imprinthex / allen
Imprint size1/8
Length47 mm
£ 11.06 excl. VAT
/ Each
£ 13.27 incl. VAT
  • Delivery usually within ( 14 ) days