Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
Screwdriver bit
"ISS MHD06M06EL 3/8"" DRIVE 6MM E/L HEX 6"" O/L IMPACT."
"ISS MHD06M06EL 3/8"" DRIVE 6MM E/L HEX 6"" O/L IMPACT."
Male Hexagon Driver 3/8″ Square Drive Extra Long – Metric
References
impact socket supplies:
MHD06M06EL
rubix:
80249421
Technical specifications
Imprint
hex / allen
Imprint size
6 mm
See all Specifications
Product details
Technical specifications
Product details : "ISS MHD06M06EL 3/8"" DRIVE 6MM E/L HEX 6"" O/L IMPACT."
For the insertion (low torque) /removal of free-running fasteners.
The seal on rusted or glued fasteners must be broken before attempting removal with these tools.
Technical specifications
Attributes
Imprint
hex / allen
Imprint size
6 mm
Length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.38
excl. VAT
/
Each
£
29.26
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
WERA 056340 840/1Z BIT HEX 10/25 EXTRA TOUGH
WERA 060056 867/4ZBO SECURITY BIT TX40/89 EXTRA TOUGH
GEDORE RED R62551010 10MM 1/2 DRIVE SCREWDRIVER BIT SOCKET
WERA 066768 875/1 BIT TRIWING 5/25 EXTRA TOUGH
WERA 059478 800/4Z BIT SLOTTED 0.8/4/70 EXTRA TOUGH
ISS MTD06T40L T40X150 TORX BIT SOCKET 3/8 DRIVE
BAHCO BAHCO-70S/T55 5/16 IMPACT DRIVER BIT FOR TORX T55 HD SCREW 35MM
WERA 071037 3867/1TS BIT TX30/25 STAINLESS TORSION
FACOM EF.6D8L SOCKET 1/4 FOR HEX SCREWS 8 MM
WERA 059530 851/4BDC BIT PH1/50 DIAMOND BITORSION
WERA 060185 867/4Z BIT TX8/89 EXTRA TOUGH
FACOM POZIDRIV BIT ED.691
WERA 071011 3851/1TS BIT PH2/25 STAINLESS TORSION
WERA 056176 800/1BDC BIT SLOTTED 1.2/6.5/25 DIAMOND BITORSION
WERA 071032 3867/1TS BIT TX10/25 STAINLESS TORSION